Shop All Torsion Springs
Zoro Select
Torsion Spring, 180 Deg, 0.130OD, PK6, Package Quantity: 6
Mfr # 3HPD9
Zoro # G9746527
original price:
$4.84
5% off
new price: $4.59
/pk 6, $0.77/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Length @ Torque 0.25 in
- Deflection Angle (Deg.) 180
- Leg Length 0.5 in
- Max. Rod Outside Dia. 0.078 in
- Wind Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 3HPD9
- Zoro # G9746527
- Country of Origin United States
- Category Torsion Springs
Dimensions
Spring Length @ Torque | 0.25 in |
Leg Length | 0.5 in |
Max. Rod Outside Dia. | 0.078 in |
Wire Dia. | 0.015 in |
Outside Dia. | 0.13 in |
Torque @ 1/2 Leg Length (In.-Lbs.) | 0.1 |
Details
Deflection Angle (Deg.) | 180 |
Wind Direction | Right Hand |
Material | Carbon Steel Music Wire |
Item | Torsion Spring |
Number of Coils | 6.0 |
Finish | Plain |
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 180 Deg., Wind Direction Right Hand, Outside Dia 0.130 In, Wire Dia 0.015 In, Leg Length 0.50 In, Torque at 1/2 Leg Length 0.100 In-lbs, Max. Rod Outside Dia 0.078 In, Spring Length at Torque 0.250 In, Number of Coils 6.00, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 254, PK2 (ZUSAVB75254)
- ZORO SELECT Silicone O-Ring, Dash 417 (ZUSAS70FDA417)
- AMEROCK Appoint 3 in & 3-3/4 in 76mm & 96 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36762FB)
- TRIMLITE 30"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8444LH10B4916)
- ZORO SELECT Torsion Spring, 180 Deg, 0.224OD, PK6 (3HPE3)
- ZORO SELECT Torsion Spring, 90 Deg, 0.235OD, PK6, Finish: Plain (3HPF9)
- ZORO SELECT Torsion Spring, 90 Deg, 0.776 OD (3HPP3)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPR1)
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- ZORO SELECT Torsion Spring, 90 Deg, 0.848 OD, Wire Dia.: 0.105 in (3HPR7)
- ZORO SELECT Torsion Spring, 180 Deg, 0.216OD, PK6, Wire Dia.: 0.018 in (3HPH7)
- Zoro Select Torsion Springs