Shop All Wire Cart Accessories
Zoro Select
Top/Middle Basket, Use With 16A708
Mfr # DRR-TB36
Zoro # G6830591
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34"
- Overall Width 16 in
- Overall Height 12 in
- For Use With Mfr. No. DRR-36
- Finish Powder Coated
Product Information
- Brand Zoro Select
- MFR # DRR-TB36
- Zoro # G6830591
- Country of Origin China
- Category Wire Cart Accessories
Dimensions
Overall Length | 34" |
Overall Width | 16 in |
Overall Height | 12 in |
Details
Item | Top/Middle Basket |
For Use With | Mfr. No. DRR-36 |
Finish | Powder Coated |
Load Capacity | 500 lb |
Material | Steel |
Description
Top/Middle Basket, Load Capacity 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 6ft. L (SFERSST2-06)
- MARATHON INDUSTRIES Marathon Flat Free 8 Swivel Caster (00316)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 800 lb (18AX04228S)
- ZORO SELECT Shelf, 12 gauge, 24 In. x 47 In (HDC-SH-2448CLIP-95)
- NEXEL 48W x 18D x 63H Nylon Cover, Blue (99/400#2B-BL)
- ATLANTIC Wire Basket For Cart System, gray (23308041)
- METRO Wire Shelf, 18x36 in., Chrome (1836QC)
- METRO Easy Grip Handle, 24 in L x 1in W x 1in H (MERGH24S)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- NEXEL 36W x 24D x 74H Nylon Cover, Blue (481112BL)
- Zoro Select Utility & Storage Carts