Shop All Topical Ointments, Creams, and Antiseptics
Zoro Select
Topical Cleanser, Cream, Bottle, 12.000 oz.
Mfr # 91069
Zoro # G6630939
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Poison Oak and Ivy
- Form - First Aid and Wound Care Liquid Solution
- Package Type - First Aid and Wound Care Bottle
- Unitized Bulk
- Size - First Aid and Wound Care 12 oz
Product Information
- Brand Zoro Select
- MFR # 91069
- Zoro # G6630939
- UPC # 698229846723
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 12 oz |
Size | 12 oz |
Details
Application - First Aid and Wound Care | Poison Oak and Ivy |
Item | Post-Contact Cleanser |
Item - First Aid and Wound Care | Poison Ivy Cleanser |
Form - First Aid and Wound Care | Liquid Solution |
Package Type - First Aid and Wound Care | Bottle |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Formula | Water, Mineral Spirits Prolatum Oil, Phenoxethanol, Sorbitan |
Standards | OTC |
Unit Package Type | Bottle |
Exterior Package Type | Bottle |
Active Ingredient | Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water |
Format | Liquid Solution |
Product Type | Post-Contact Cleanser |
Purpose | Post-Contact Cleanser |
Number of Units Included | 1 |
Description
Post-Contact Cleanser, Active Ingredient Mineral Spirits Prolatum Oil, Phenoxyethanol, Sorbitan, Water, Format Liquid Solution, Size 12 oz, Unit Package Type Bottle, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Post-Contact Cleanser, Exterior Package Type Bottle, Compatible Grainger Part Number Not Applicable, Number of Units Included 1, Product Type Post-Contact Cleanser, Standards OTC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW SOLUTIONS New Solutions F072 2.80 x 2.5 x 4 Foam Filled Sawtooth Primo Tire Wheelchair (F072)
- AFS Nasal Aspirator (11076)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- ENERPAC Hf Series Hydraulic Oil, 1 Gal Can, Mild Petroleum, Liquid, Blue (HF-101)
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- ZORO SELECT Poison Ivy Cleanser, Lotion, Bottle (84672)
- ZORO SELECT Antibiotics, Cream, Pouch, 0.350 oz., PK25 (9999-1215)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- ZORO SELECT Burn Cream, Cream, Box, Wrapped Packets (90947)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- STING KILL Sting Kill Swabs 5Ct (5000)
- Zoro Select Topical Ointments, Creams, and Antiseptics