Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 100 PK
Mfr # M12858.080.0001
Zoro # G2860825
original price:
$10.27
25% off
new price: $7.65
/pk 100, $0.08/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
Product Information
- Brand Zoro Select
- MFR # M12858.080.0001
- Zoro # G2860825
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 8 mm |
Hex Width | 13 mm |
Nut Height | 8.0 mm |
Dia./Thread Size | M8-1.25 |
Width Across Flats | 13.0 mm |
Dimensional Standards | D980V |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 8 mm, Hex Type Standard Hex Top Lock, Hex Width 13 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, Rockwell Hardness 30, System of Measurement Metric, Thread Direction Right Hand, Thread Size M8-1.25, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.050.0010)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (U04104.125.0350)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3436)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (N01200.031.0075)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK (U55730.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Ht, 5 PK (U51738.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 50 PK (U55730.011.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 11/16 in Ht (NLIX050NU-001P)
- ARC ABRASIVES Locking Nut, 5/8-11, 2In Flange (50418)
- Zoro Select Lock Nuts