Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M4-0.70, Steel, Class 10, Zinc Plated, 5 mm Ht, 100 PK
Mfr # M12910.040.0001
Zoro # G2860789
product price: $23.65
/pk 100, $0.24/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12910.040.0001
- Zoro # G2860789
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M4-0.70 |
Hex Height | 5 mm |
Hex Width | 7 mm |
Dimensional Standards | D980V |
Nut Height | 5.0 mm |
Dia./Thread Size | M4-0.70 |
Width Across Flats | 7.0 mm |
Details
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 5 mm, Hex Type Standard Hex Top Lock, Hex Width 7 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 10, Pack Size Small Pack, Rockwell Hardness 36, System of Measurement Metric, Thread Direction Right Hand, Thread Size M4-0.70, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK (1LAC9)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, 2-3/4 in Length (UST235963)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (6911SD-PWR)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1-1/8" , Steel Plain Finish (A0581080SAEW)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11610.037.0001)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Chrome Plated, 15/64 in Ht, 5 PK (MPB3252)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Plated, 0.31 in Ht, 250 PK (50NRNS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12950.031.0002)
- ZORO SELECT Nylon Insert Lock Nut, #6-32, Nylon, Black Oxide, 0.103 in Ht, 2000 PK (06NSB)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 10 PK (50369)
- Zoro Select Lock Nuts