Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M27-3.00, Steel, Class 8, Zinc Plated, 27 mm Ht, 5 PK
Mfr # M12858.270.0001
Zoro # G5702532
product price: $60.99
/pk 5, $12.20/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M27-3.00
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
Product Information
- Brand Zoro Select
- MFR # M12858.270.0001
- Zoro # G5702532
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M27-3.00 |
Hex Height | 27 mm |
Hex Width | 41 mm |
Dia./Thread Size | M27-3.00 |
Nut Height | 27.0 mm |
Width Across Flats | 41.0 mm |
Dimensional Standards | D980V |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 27 mm, Hex Type Standard Hex Top Lock, Hex Width 41 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, Rockwell Hardness 30, System of Measurement Metric, Thread Direction Right Hand, Thread Size M27-3.00, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Torx Drive (19212)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- MIDWEST FASTENER Rivet Nut, 1/4"-20 Thread Size, .906 in L, Steel, 12 PK (70726)
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 0.313 in L, Brass (240-008-BR)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 35/64 in Ht, 50 PK (NLI20370NU-050P)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 5 PK (U12380.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, M36-4.00, Steel, Class 8, Yellow Zinc, 36 mm Ht, 2 PK (M12350.360.0001)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Black Oxide, 30 mm Ht (5GAZ4)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK (U12950.056.0002)
- ZORO SELECT Lock Nut, M16-2.00, Stainless Steel, Not Graded, Plain, 600 PK (M16D439BA2)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht (U51960.050.0002)
- Zoro Select Lock Nuts