Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK
Mfr # M12910.240.0001
Zoro # G5640074
product price: $19.49
/pk 10, $1.95/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12910.240.0001
- Zoro # G5640074
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M24-3.00 |
Hex Height | 24 mm |
Hex Width | 36 mm |
Dia./Thread Size | M24-3.00 |
Width Across Flats | 36.0 mm |
Dimensional Standards | D980V |
Nut Height | 24.0 mm |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 24 mm, Hex Type Standard Hex Top Lock, Hex Width 36 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 10, Pack Size Small Pack, Rockwell Hardness 36, System of Measurement Metric, Thread Direction Right Hand, Thread Size M24-3.00, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-3.5-50)
- FREEMAN Fence Staples, 9 ga, Round Crown, 2 in Leg L, Steel (FS9G2)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 4 PK (B7-.75-5)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 8, Black Oxide, 7/16 in Ht, 50 PK (N04180.050.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 mm Ht, 25 PK (M12910.180.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12910.100.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Zinc Plated, 1 43/64 in Ht, 5 PK (U12381.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.062.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 19/32 in Ht, 10 PK (U51411.050.0002)
- ZORO SELECT Conical K-Lock Lock Nut, 3/8"-16, Steel, Zinc Plated, 0.32 in Ht, 1000 PK (3716NKC)
- Zoro Select Lock Nuts