Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 20 PK
Mfr # 4CAL5
Zoro # G2808583
original price:
$11.88
21% off
new price: $9.29
/pk 20, $0.46/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16-2.00
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
Product Information
- Brand Zoro Select
- MFR # 4CAL5
- Zoro # G2808583
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 16 mm |
Hex Width | 24 mm |
Dia./Thread Size | M16-2.00 |
Dimensional Standards | DIN 980 |
Nut Height | 16.0 mm |
Width Across Flats | 24.0 mm |
Description
Lock Nut, Dimensional Standards DIN 980, Finish Zinc Plated, Hex Height 16 mm, Hex Type Standard Hex Top Lock, Hex Width 24 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Metric, Thread Direction Right Hand, Thread Pitch 2 mm, Thread Size M16-2.00, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0200)
- ITW Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated 30 PK (21356)
- MIDWEST FASTENER 1/8" x 2-9/16" Bent Hitch Pin Clips 15PK (930344)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55205.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 16 mm Ht, 25 PK (M12858.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 3/16 in Ht, 100 PK (U12423.019.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12380.043.0002)
- ZORO SELECT Lock Nut, M4-0.70, Nylon, Class 8, Zinc Plated, 2000 PK (M4D985)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12858.120.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1 27/64 in Ht, 2 PK (U51738.125.0001)
- ZORO SELECT Lock Nut, 5/16"-18, Nylon, Zinc Plated, 0.25 in Ht, 600 PK (31NSH)
- Zoro Select Lock Nuts