Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK
Mfr # M12910.160.0001
Zoro # G2860770
original price:
$19.50
12% off
new price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12910.160.0001
- Zoro # G2860770
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 16 mm |
Hex Width | 24 mm |
Dia./Thread Size | M16-2.00 |
Width Across Flats | 24.0 mm |
Nut Height | 16.0 mm |
Dimensional Standards | D980V |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 16 mm, Hex Type Standard Hex Top Lock, Hex Width 24 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 10, Pack Size Small Pack, Rockwell Hardness 36, System of Measurement Metric, Thread Direction Right Hand, Thread Size M16-2.00, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020160-100P1)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK100 (U39150.012.0075)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2023-316SS-2-1/2)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12910.080.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 mm Ht, 25 PK (M12910.180.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12910.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12380.101.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 5 3/32 mm Ht, 100 PK (M12910.050.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (M12858.200.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 500 PK (409648)
- Zoro Select Lock Nuts