Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 14 mm Ht, 50 PK
Mfr # M12910.140.0001
Zoro # G5517023
product price: $22.15
/pk 50, $0.44/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12910.140.0001
- Zoro # G5517023
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M14-2.00 |
Hex Height | 14 mm |
Hex Width | 22 mm |
Width Across Flats | 22.0 mm |
Dimensional Standards | D980V |
Dia./Thread Size | M14-2.00 |
Nut Height | 14.0 mm |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 14 mm, Hex Type Standard Hex Top Lock, Hex Width 22 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 10, Pack Size Small Pack, Rockwell Hardness 36, System of Measurement Metric, Thread Direction Right Hand, Thread Size M14-2.00, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Button Spoke Screw Plug, 1/4 in Dia, Black, Plastic 100 PK (9812PK)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3059)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76292)
- ITW SHAKEPROOF Clevis Pin, 3/8" x 6-1/8", Low CSZ, Clear (CLPZ-0375-6125/B)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 mm Ht, 25 PK (M12910.180.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 24 mm Ht, 10 PK (M12910.240.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 10, Zinc Plated, 6 mm Ht, 100 PK (M12910.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 8, Black Oxide, 5 PK (U12411.087.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Zinc Plated, 15/32 in Ht, 25 PK (U12910.043.0001)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Wax, 500 PK (32NXL)
- ZORO SELECT Serrated Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11610.060.0001)
- Zoro Select Lock Nuts