Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK
Mfr # M12912.100.0100
Zoro # G0302359
product price: $19.39
/pk 100, $0.19/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # M12912.100.0100
- Zoro # G0302359
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | M10-1.00 |
Hex Height | 10 mm |
Hex Width | 17 mm |
Dimensional Standards | D980V |
Nut Height | 10.0 mm |
Width Across Flats | 17.0 mm |
Dia./Thread Size | M10-1.00 |
Details
Item | Lock Nut |
Hex Type | Standard Hex Top Lock |
Lock Type | Top Lock Distorted Thread |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Fine |
Basic Material | Steel |
Nut Standards | DIN 1587 |
Type | Top Lock |
Fastener Finish | Zinc |
Nut Style | Top Lock |
Fastener Thread Direction | Right Hand |
Material Grade | Class 8 |
Fastener Thread Type | Metric Fine |
Description
Lock Nut, Dimensional Standards D980V, Finish Zinc Plated, Hex Height 10 mm, Hex Type Standard Hex Top Lock, Hex Width 17 mm, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Class 8, Pack Size Small Pack, System of Measurement Metric, Thread Direction Right Hand, Thread Size M10-1.00, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M55060.040.0010)
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 2 PK (40554)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 15/32 in L, Aluminum Body, 100 PK (AD84BS203)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M12912.120.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M18-1.50, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12912.180.0150)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-2.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12912.240.0200)
- ZORO SELECT Self Threading Lock Nut, #8-32, Nylon, Grade 6, Plain, 15/64 in Ht, 25 PK (0700832SLN)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Zinc Plated, 59/64 in Ht, 5 PK (U12950.087.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (M12858.200.0001)
- NEWPORT FASTENERS Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 25 PK (282672-PR-25)
- Zoro Select Lock Nuts