Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 9/16"-18, Steel, Grade C, Zinc Plated, 1/2 in Ht, 25 PK
Mfr # U12950.056.0002
Zoro # G4271416
product price: $10.29
/pk 25, $0.41/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U12950.056.0002
- Zoro # G4271416
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-18 |
Hex Height | 1/2 in |
Hex Width | 7/8 in |
Nut Height | 1/2 in |
Dia./Thread Size | 9/16"-18 |
Width Across Flats | 7/8 in |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 1/2 in, Hex Type Standard Hex Top Lock, Hex Width 7/8 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant Yes, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0075)
- HILLMAN 40172 12 x 4 in. Phillip Flat Head Zinc Plated Steel Wood Screws (77083)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Plain Finish (U20200.100.2400)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Brass, 15 PK (61052)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Zinc Plated, 9/16 in Ht, 25 PK (U12950.050.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1-1/2"-12, Steel, Grade C, Zinc Plated, 3/4 in Ht, 5 PK (U12950.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht, 50 PK (U51730.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 50 PK (U55411.037.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 27/64 in Ht, 5 PK (U12320.125.0002)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Yellow Zinc, 25 PK (08209)
- Zoro Select Lock Nuts