Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 9/16"-12, 18-8 Stainless Steel, Not Graded, Plain, 10 PK
Mfr # U51915.056.0001
Zoro # G5573714
product price: $17.19
/pk 10, $1.72/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 9/16"-12
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Stainless Steel
- Material Grade/Class 18-8
Product Information
- Brand Zoro Select
- MFR # U51915.056.0001
- Zoro # G5573714
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 9/16"-12 |
Hex Width | 7/8 in |
Dia./Thread Size | 9/16"-12 |
Width Across Flats | 7/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex Top Lock |
Lock Type | Top Lock Distorted Thread |
Material | Stainless Steel |
Material Grade/Class | 18-8 |
Finish | Plain |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Coarse |
Rockwell Hardness | B80 to C32 |
Nut Standards | IFI-100/107 |
Material Grade | 18-8 |
Fastener Thread Direction | Right Hand |
Type | Top Lock |
Basic Material | Stainless Steel |
Nut Style | Top Lock |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Description
Lock Nut, Finish Plain, Hex Type Standard Hex Top Lock, Hex Width 7/8 in, Lock Type Top Lock Distorted Thread, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness B80 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 9/16 In.-12, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M60 , Steel Black Oxide Finish (M38100.600.0001)
- MIDWEST FASTENER Hex Nut, M12-1.50, Steel, Class 8, Zinc Yellow, 10 PK (73665)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 4 PK (63022)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 25 PK (U07111.025.0025)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 43/64 in Ht, 10 PK (U51411.056.0002)
- ZORO SELECT Lock Nut, 2-1/2"-8, Iron, Class 150 (783Y37)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 53/64 in Ht (U51915.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Black Oxide, 21/32 in Ht, 50 PK (U12411.037.0001)
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Case Hardened, Zinc Baked, 0.31 in Ht, 250 PK (50NR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade C, Yellow Zinc, 13/16 in Ht, 10 PK (U12960.075.0002)
- PRIME-LINE Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9074895)
- Zoro Select Lock Nuts