Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK
Mfr # U12100.016.0001
Zoro # G5711151
product price: $50.35
/pk 100, $0.50/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U12100.016.0001
- Zoro # G5711151
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Height | 1/8 in |
Hex Width | 11/32 in |
Washer Outside Diameter | 0.469 in |
Width Across Flats | 11/32 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | #8-32 |
Description
Lock Nut, Color Silver, Dimensional Standards ASME B18.16.6, Finish Zinc Plated, Hex Height 1/8 in, Hex Type Flange Hex Top Lock, Hex Width 11/32 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade A, Material Quality Standards IFI 100/107, SAE J995, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1-1/2" Birch Wood Fluted Dowel Pins 40PK (66781)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0037)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Silicon Bronze, Plain Finish, 100 PK (1NU87)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U12100.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U12100.031.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK (37NS)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 4 3/32 mm Ht, 100 PK (KEP8004000-100P)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ANVIL MI LOCK NUT 2"" FX (8700162756)
- Zoro Select Lock Nuts