Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Yellow Zinc, 7/16 in Ht, 5 PK
Mfr # U12920.087.0001
Zoro # G9086987
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/8"-9
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Product Information
- Brand Zoro Select
- MFR # U12920.087.0001
- Zoro # G9086987
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 7/16 in |
Hex Width | 1 5/16 in |
Width Across Flats | 1 5/16 in |
Dimensional Standards | ASME B18.16.6 |
Dia./Thread Size | 7/8"-9 |
Nut Height | 59/64 in |
Description
Lock Nut, Color Yellow, Dimensional Standards ASME B18.16.6, Finish Zinc Yellow, Hex Height 7/16 in, Hex Type Standard Hex Top Lock, Hex Width 1 5/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI 100/107, SAE J995, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Pack Size Small Pack, REACH Compliant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Spacer, #6 Screw Size, Nylon, 3/4 in Overall Lg, 0.115 in Inside Dia, 10 PK (35HSP109)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U01200.025.0175)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 1 in L, Steel Body, 115 PK (270616.1)
- ZORO SELECT Oversized Key Stock, 305 mm L, 24 mm W, 24 mm H, 18-8 Stainless Steel (WWG752424305)
- ZORO SELECT Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 28 mm Ht, 10 PK (M12600.240.0001)
- ZORO SELECT Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 3/16 in Ht, 50 PK (U51422.019.0002)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032LN)
- ZORO SELECT Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 50 PK (51NXL188)
- ZORO SELECT Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 7/32 in Ht, 100 PK (U12300.016.0001)
- ZORO SELECT Lock Nut, 1/4"-28, Steel, Wax, 500 PK (15NXL)
- Zoro Select Lock Nuts