Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Phosphate and Oil, 3/4 in Ht, 10 PK
Mfr # U12120.062.0001
Zoro # G5330132
product price: $21.15
/pk 10, $2.11/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Phosphate and Oil
Product Information
- Brand Zoro Select
- MFR # U12120.062.0001
- Zoro # G5330132
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 3/4 in |
Hex Width | 15/16 in |
Flange Dia. | 1.33 in |
Nut Height | 3/4 in |
Dia./Thread Size | 5/8"-11 |
Width Across Flats | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Flange Hex Top Lock |
Lock Type | Top Lock Distorted Thread |
Material | Steel |
Material Grade/Class | Grade C |
Finish | Phosphate and Oil |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Fastener Thread Type | UNC (Coarse) |
Type | Top Lock Flange |
Material Grade | Grade C |
Fastener Finish | Phosphate and Oil |
Nut Standards | IFI-100/107 |
Nut Style | Top Lock Flange Nut |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Description
Lock Nut, Finish Phosphate and Oil, Hex Height 3/4 in, Hex Type Flange Hex Top Lock, Hex Width 15/16 in, Lock Type Top Lock Distorted Thread, Material Steel, Material Grade/Class Grade C, Pack Size Small Pack, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/8 In.-11, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M18-2.50, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11360.180.0001)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 316 stainless steel Plain, 100 PK (SWW-1422)
- 3M Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White, 4 PK (SJ3506)
- HERITAGE Clevis Pin, 1" x 7", LCS PL (CLP-1000-7000/B)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Phosphate and Oil, 9/64 in Ht, 100 PK (U12120.025.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Phosphate and Oil, 53/64 in Ht, 10 PK (U12120.075.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Phosphate and Oil, 7/32 in Ht, 50 PK (U12120.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK (U12100.016.0001)
- ZORO SELECT Lock Nut, 9/16"-12, Steel, Grade A, Zinc Plated, 1/2 in Ht, 25 PK (U11610.056.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 2, Zinc Plated, 1 5/16 in Ht, 5 PK (U12320.150.0002)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- Zoro Select Lock Nuts