Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 53/64 in Ht, 190 PK
Mfr # B12950.075.0002
Zoro # G5606310
product price: $74.69
/pk 190, $0.39/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Finish Zinc Plated
- Hex Height 53/64 in
Product Information
- Brand Zoro Select
- MFR # B12950.075.0002
- Zoro # G5606310
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 53/64 in |
Hex Width | 1 1/8 in |
Width Across Flats | 1 1/8 in |
Dia./Thread Size | 3/4"-16 |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 53/64 in, Hex Type Standard Hex Top Lock, Hex Width 1 1/8 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Bulk Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 26/34, RoHS Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (3712WD)
- AVK Rivet Nut, M4-7.00 Thread Size, 90.91 mm Flange Dia., 10.67 mm L, Aluminum, 25 PK (ALA1-470-2.0)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36230.037.0001)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05086)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade C, Zinc Plated, 21/64 in Ht, 100 PK (U12910.031.0001)
- ZORO SELECT Lock Nut, #6-32, Steel, Case Hardened, Black Oxide, 0.1 in Ht, 5000 PK (06NRB)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 50 PK (M12348.120.0001)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Wax, 2000 PK (15NY)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Brass, Not Graded, Plain, 3/4 in Ht (4FHX5)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- Zoro Select Lock Nuts