Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK
Mfr # U12960.025.0002
Zoro # G2640601
product price: $3.79
/pk 100, $0.04/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Product Information
- Brand Zoro Select
- MFR # U12960.025.0002
- Zoro # G2640601
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 7/32 in |
Hex Width | 7/16 in |
Dia./Thread Size | 1/4"-28 |
Nut Height | 7/32 in |
Width Across Flats | 7/16 in |
Description
Lock Nut, Color Yellow, Finish Zinc Yellow, Hex Height 7/32 in, Hex Type Standard Hex Top Lock, Hex Width 7/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant No, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant No, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04104.031.0300)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 10 PK (M51050.120.0130)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Truss Head Phillips Drive, 50 PK (54841)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07312-PWR)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12410.200.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Phosphate and Oil, 7/32 in Ht, 50 PK (U12120.037.0001)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 100 PK (NLI20310NU-100P)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 23/64 in Ht, 100 PK (U12423.031.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (M12858.200.0001)
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 50 PK (M55730.100.0001)
- Zoro Select Lock Nuts