Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 9/32 in Ht
Mfr # U51915.025.0001
Zoro # G5773582
product price: $12.15
/pk 50, $0.24/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 9/32 in
Product Information
- Brand Zoro Select
- MFR # U51915.025.0001
- Zoro # G5773582
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Hex Height | 9/32 in |
Hex Width | 7/16 in |
Nut Height | 9/32 in |
Width Across Flats | 7/16 in |
Dia./Thread Size | 1/4"-20 |
Description
Lock Nut, Finish Plain, Hex Height 9/32 in, Hex Type Standard Hex Top Lock, Hex Width 7/16 in, Lock Type Top Lock Distorted Thread, Material Stainless Steel, Material Grade/Class 18-8, Pack Size Small Pack, Rockwell Hardness B80 to C32, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/4 In.-20, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (37627)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.080.0035)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1-1/4 in Length, 25 PK (UST235957)
- B&C EAGLE Drywall Screw, #6 x 1-5/8 in, Phillips Drive, 1000 PK (CS6X158DW)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht (U51915.037.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, Plain, 47/64 in Ht (U51915.062.0001)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 53/64 in Ht (U51915.075.0001)
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12410.180.0001)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade C, Wax, 0.166 in Ht, 1000 PK (32NO)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 24 mm Ht, 10 PK (M12858.240.0001)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK (4CAK3)
- Zoro Select Lock Nuts