Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade C, Yellow Zinc, 1/4 in Ht, 625 PK
Mfr # B12920.050.0001
Zoro # G5606469
product price: $98.29
/pk 625, $0.16/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
Product Information
- Brand Zoro Select
- MFR # B12920.050.0001
- Zoro # G5606469
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Height | 1/4 in |
Hex Width | 3/4 in |
Dia./Thread Size | 1/2"-13 |
Width Across Flats | 3/4 in |
Description
Lock Nut, Color Yellow, Finish Zinc Yellow, Hex Height 1/4 in, Hex Type Standard Hex Top Lock, Hex Width 3/4 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Bulk Pack, REACH Compliant No, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 24/32, RoHS Compliant No, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Staples, 18 ga, Narrow Crown, 5/8 in Leg L (SX50355/8G)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (U37060.037.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 12 PK (39605)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (SCIA0-60075USA-100BX)
- ZORO SELECT Lock Nut, M16-2.00, 18-8 Stainless Steel, Not Graded, Plain, 10.5 mm Ht, 250 PK (M16D985188)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Yellow Zinc, 16 mm Ht, 25 PK (M12350.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M14-1.50, Steel, Class 5, Zinc Plated, 14 mm Ht, 50 PK (M12320.140.0150)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (NLI20370NTE-100P)
- ZORO SELECT Lock Nut, M12-1.75, Nylon, Class 8, Black Oxide and Oil, 300 PK (M12D985B)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Nylon, Yellow Zinc, 1.125 in Ht, 14 PK (126NSTY)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M14-2.00, 18-8 Stainless Steel, Not Graded, 300 PK (483368)
- Zoro Select Lock Nuts