Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1-1/8"-12, Steel, Grade C, Zinc Plated, 1-3/16 in Ht, 5 PK
Mfr # U12950.112.0002
Zoro # G5694035
product price: $21.29
/pk 5, $4.26/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U12950.112.0002
- Zoro # G5694035
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/8"-12 |
Hex Height | 1-3/16 in |
Hex Width | 1 11/16 in |
Width Across Flats | 1 11/16 in |
Nut Height | 1 3/16 in |
Dia./Thread Size | 1-1/8"-12 |
Description
Lock Nut, Color Silver, Finish Zinc Plated, Hex Height 1 3/16 in, Hex Type Standard Hex Top Lock, Hex Width 1 11/16 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI-100/107, Pack Size Small Pack, REACH Compliant Yes, Removable No, Resistance Properties Corrosion Resistant, Rockwell Hardness HRC 26/36, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08722)
- ZORO SELECT M2-0.40 x 4 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 100 PK (MSCXX02004-100P1)
- MIDWEST FASTENER Round Weld Nut, 1/4"-20, Steel, 7/16" Lg, 15 PK (931364)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 1000 PK (NB319125B-1000)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-18, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12950.062.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-12, Steel, Grade 8, Yellow Zinc, 1 43/64 in Ht, 5 PK (U12422.150.0002)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Not Graded, Plain, 27/64 in Ht, 5 PK (U51422.075.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12960.025.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 20 mm Ht, 10 PK (4CAL6)
- Zoro Select Lock Nuts