Shop All Lock Nuts
Zoro Select
Top Lock Distorted Thread Lock Nut, 1-1/2"-12, Steel, Grade C, Zinc Plated, 3/4 in Ht, 5 PK
Mfr # U12950.150.0002
Zoro # G5706863
product price: $95.25
/pk 5, $19.05/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Top Lock
- Lock Type Top Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade C
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U12950.150.0002
- Zoro # G5706863
- Country of Origin Multiple
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 3/4 in |
Hex Width | 2 1/4 in |
Width Across Flats | 2 1/4 in |
Dimensional Standards | ASME B18.16.6 |
Nut Height | 1 33/64 in |
Dia./Thread Size | 1-1/2"-12 |
Description
Lock Nut, Color Yellow, Dimensional Standards ASME B18.16.6, Finish Zinc Plated, Hex Height 3/4 in, Hex Type Standard Hex Top Lock, Hex Width 2 1/4 in, Insert Material Steel, Lock Type Top Lock Distorted Thread, Made in North America No, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade C, Material Quality Standards IFI 100/107, SAE J995, Maximum Temperature 500 Degrees F, Minimum Temperature -20 Degrees F, Pack Size Small Pack, REACH Compliant No, Removable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-385)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Carbon Steel (450-6)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 2 3/4 in L, Steel Blue Ruspert, 50 PK (52452)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK (SLDT-3824)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12950.101.0002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-28, Steel, Grade C, Zinc Plated, 9/32 in Ht, 100 PK (U12950.025.0002)
- ZORO SELECT External Tooth Lock Washer Lock Nut, M3-0.50, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (KEPX00300-050P)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 100 PK (SLFI80311-100P)
- ZORO SELECT Lock Nut, 5/8"-11, Steel, Grade F, Zinc Plated, 0.4 in Ht, 350 PK (62NYRF)
- FLEXLOC Flexible Top Lock Nut, 7/8"-14, Steel (A0430560FXT)
- Zoro Select Lock Nuts