Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 36 in L, 1/4 in W
Mfr # 12431_36_0
Zoro # G403045469
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Material Tool Steel
- Finish Unfinished
- Grade O1
- Length Tolerance +0.125 in/-0.000 in
Product Information
- Brand Zoro Select
- MFR # 12431_36_0
- Zoro # G403045469
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 1/4 in |
Length Tolerance | +0.125 in/-0.000 in |
Fractional Size | 1/4 in x 1/4 in x 36 in |
Overall Width | 1/4 in |
Overall Length | 36 in |
Description
O1 Tool Steel Square Bar, Material Tool Steel, Material Grade O1, Thickness 0.25 in, Thickness Tolerance +0.015 in, Overall Length 36 in, Overall Width 1/4 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Mill, Yield Strength 58,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/-0.000 in, Shape Square Bar, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS 3MM White Celtec Exp PVC Sheet (S), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHV)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23634_72_0)
- E. JAMES Rubber Cord, Neoprene, 3/8 In Dia, 50 Ft (CSNEO-3/8-50)
- TRIM-LOK Rubber Seal, D-Shaped, 0.47"W x 25 ft. (X110BT-25)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1/2 in W (12437_18_0)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 2 in W (12491_36_0)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1 in W (12448_18_0)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 2Wx4Ft L (HP.188X24-48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_12_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 4 1/2 In, 1 Ft (2HHR9)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11188_18_0)
- Zoro Select Carbon Steel Sheets