Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Square Bar, 18 in L, 1 in W
Mfr # 12448_18_0
Zoro # G103045417
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 177 to 212 BHN; Rockwell B88 to 95
- Tensile Strength 93,000 psi
Product Information
- Brand Zoro Select
- MFR # 12448_18_0
- Zoro # G103045417
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1 in |
Length Tolerance | +0.125 in/-0.000 in |
Fractional Size | 1 in x 1 in x 18 in |
Overall Width | 1 in |
Overall Length | 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1 in, Thickness 1 in, Fractional Size 1 in x 1 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 In., -0 In., Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, SBR, 3/32 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-110)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- FIBERGRATE Rod, ISO, Natural, 3/4 In Dia x 10 Ft L (870690)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 1/4 in W (12431_36_0)
- ZORO SELECT Tool Steel Square Bar, 36 in L, 2 in W (12491_36_0)
- ZORO SELECT Tool Steel Square Bar, 18 in L, 1/2 in W (12437_18_0)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/2-#13 (41S05013-48X96)
- ZORO SELECT Carbon Steel Hex Bar, 1 ft L, 11/16 in W (18H.687-12)
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.125X1-6)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W (11363_36_0)
- Zoro Select Carbon Steel Sheets