Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 in L, 6 in Dia.
Mfr # DCFA2R6-6
Zoro # G806905261
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +.125/-0.00 in
- Yield Strength 55,000 psi
- Heat Treatable Yes
Product Information
- Brand Zoro Select
- MFR # DCFA2R6-6
- Zoro # G806905261
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +.125/-0.00 in |
Outside Diameter | 6 in |
Fractional Size | 6 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +.01/+.093 |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Yield Strength | 55,000 psi |
Heat Treatable | Yes |
Machinability | 42 % |
Shape | Rod |
Decimal Equivalent | 6 in |
Fabrication | Hot Rolled |
Brinell Hardness | 201 to 235 |
Includes Material Certificate | Yes |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Tolerance Rating | Oversized |
Heat Treatment | Air Hardened |
System of Measurement | Inch |
Tensile Strength | Not Rated |
Mechanical Finish | Mill |
Material Grade | A2 |
Rockwell Hardness | C60 |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 6 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 6 in, Outside Diameter Tolerance +.01/+.093, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +.125/-0.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18894_24_0)
- USA INDUSTRIALS UHMW Polyethylene 48" L x 12" W x 3/4" Thick (BULK-PS-UHMW-355)
- ZORO SELECT Rod Stock, Brass, 0.072" dia., PK3 (8169)
- ZORO SELECT Expanded Sheet, Rsd, 304SS, 8 x4 ft, 3/4-#16 (44S07516-48X96)
- ZORO SELECT Rod, Steel, 12L14, 1/2 In Dia x 6 Ft (2HJT6)
- ZORO SELECT Carbon Steel Rectangular Bar, 7" L, 6" W (18f.5x7-6)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7642_72_0)
- ZORO SELECT 0.125" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10001_72_0)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7170_12_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 3 1/8 in Dia. (18R3.125-12)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (17R2-12)
- Zoro Select Carbon Steel Rods