Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 in L, 6 1/2 in Dia.
Mfr # DCFA2R6.5-6
Zoro # G706905248
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +.125/-0.00 in
- Outside Diameter Tolerance +.01/+.093
- Machinability 42 %
Product Information
- Brand Zoro Select
- MFR # DCFA2R6.5-6
- Zoro # G706905248
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +.125/-0.00 in |
Outside Diameter Tolerance | +.01/+.093 |
Overall Length | 6 in |
Outside Diameter | 6 1/2 in |
Fractional Size | 6 1/2 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Machinability | 42 % |
Shape | Rod |
Tolerance Rating | Oversized |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Rockwell Hardness | C60 |
Includes Material Certificate | Yes |
Heat Treatment | Air Hardened |
Brinell Hardness | 201 to 235 |
Yield Strength | 55,000 psi |
Fabrication | Hot Rolled |
Heat Treatable | Yes |
Mechanical Finish | Mill |
System of Measurement | Inch |
Tensile Strength | Not Rated |
Decimal Equivalent | 6.5 in |
Material Grade | A2 |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 6 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 6 1/2 in, Outside Diameter Tolerance +.01/+.093, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +.125/-0.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.118" Thick (PS-PC-SR-182)
- ZORO SELECT Music Wire, C1085 Steel Alloy, 23, 0.051 In (21051)
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874030)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- ZORO SELECT Rod, Steel, 12L14, 1 3/4 In Dia x 1 Ft L (2HJP6)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 1/2 in Dia. (DCFA2R1.5-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/16 In x3 ft. L (4YNE7)
- ZORO SELECT Carbon Steel Bar, 4' L, 4 3/4" W (18f.5x4.75-48)
- ZORO SELECT Rod, Steel, 1215, 5/8 In Dia x 6 Ft L (2HJZ4)
- ZORO SELECT 0.1875" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (6813_72_0)
- ZORO SELECT 1.125" Carbon Steel Round Bar 1045 Cold Finish (21687_72_0)
- Zoro Select Carbon Steel Rods