Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 ft L, 1 in Dia.
Mfr # DCFD2R1-72
Zoro # G906905055
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-6.00 in
- System of Measurement Inch
- Decimal Equivalent 1 in
Product Information
- Brand Zoro Select
- MFR # DCFD2R1-72
- Zoro # G906905055
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-6.00 in |
Outside Diameter Tolerance | +.01/+.039 |
Fractional Size | 1 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
System of Measurement | Inch |
Decimal Equivalent | 1 in |
Mechanical Finish | Mill |
Heat Treatment | Air Hardened |
Rockwell Hardness | C60 to C62 |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Tolerance Rating | Oversized |
Brinell Hardness | 217 to 255 |
Material Grade | D2 |
Heat Treatable | Yes |
Tensile Strength | Not Rated |
Includes Material Certificate | Yes |
Machinability | 27 % |
Fabrication | Hot Rolled |
Yield Strength | 50,000 psi |
Shape | Rod |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance +.01/+.039, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-6.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- PROFESSIONAL PLASTICS Natural UHMW Sheet, 0.125 Thick, 12 X 12 (SUHMWNA.125-12X12)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50MIL-38)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRFE-.688-1)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 1/4 in Dia. (4798_36_0)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 5/16 in W (45s.312-72)
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 3 Ft L (18R.375-36)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_12_0)
- ZORO SELECT Rod, Steel, 1018, 3/4 In Dia x 1 Ft L (2HJF8)
- ZORO SELECT Rod, Steel, 12L14, 1 1/4 In Dia x 3 Ft L (2HJR5)
- Zoro Select Carbon Steel Rods