Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 ft L, 1 3/4 in Dia.
Mfr # DCFD2R1.75-72
Zoro # G906905062
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-6.00 in
- Outside Diameter Tolerance +.01/+.041
- Overall Length 6 ft
Product Information
- Brand Zoro Select
- MFR # DCFD2R1.75-72
- Zoro # G906905062
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-6.00 in |
Outside Diameter Tolerance | +.01/+.041 |
Overall Length | 6 ft |
Fractional Size | 1 3/4 in |
Outside Diameter | 1 3/4 in |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
Material Grade | D2 |
Machinability | 27 % |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Fabrication | Hot Rolled |
Yield Strength | 50,000 psi |
Rockwell Hardness | C60 to C62 |
Tensile Strength | Not Rated |
Heat Treatment | Air Hardened |
Brinell Hardness | 217 to 255 |
Heat Treatable | Yes |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Decimal Equivalent | 1.75 in |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Shape | Rod |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-6.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- ZORO SELECT Hard Brass Round 1/2 (60r4-12)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (1246_8_8)
- ZORO SELECT 0.6875" Carbon Steel Hex Bar 12L14 Cold Finish (19773_72_0)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_24_0)
- ZORO SELECT Carbon Steel Bar, 12" L, 2 1/2" W (18f1.125x2.5-12)
- ZORO SELECT 0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish (7500_12_0)
- ZORO SELECT 0.1875" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10015_36_0)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 3/8 in W (22539_24_0)
- ZORO SELECT 1.125" Carbon Steel Hex Bar 12L14 Cold Finish (19778_72_0)
- Zoro Select Carbon Steel Rods