Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 6 ft L, 1 1/4 in Dia.
Mfr # DCFD2R1.25-72
Zoro # G806905100
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-6.00 in
- Mechanical Finish Mill
- Brinell Hardness 217 to 255
Product Information
- Brand Zoro Select
- MFR # DCFD2R1.25-72
- Zoro # G806905100
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-6.00 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +.01/+.041 |
Outside Diameter | 1 1/4 in |
Fractional Size | 1 1/4 in |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
Mechanical Finish | Mill |
Brinell Hardness | 217 to 255 |
Material Grade | D2 |
Yield Strength | 50,000 psi |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Shape | Rod |
Rockwell Hardness | C60 to C62 |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Fabrication | Hot Rolled |
Includes Material Certificate | Yes |
Decimal Equivalent | 1.25 in |
Heat Treatment | Air Hardened |
Machinability | 27 % |
Tensile Strength | Not Rated |
Heat Treatable | Yes |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-6.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Plastic Sheet Stock 48" L x 6" W x 1/8" Thick (BULK-PS-PCT-53)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (1UPG8)
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F (ZTRIM-367)
- EZTUBE Square Steel Tube Black, 48in x 1in x 1in QR Both Ends (100-102-4 BK QR)
- ZORO SELECT 1.3125" Carbon Steel Hex Bar 12L14 Cold Finish (19780_48_0)
- ZORO SELECT 0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish (7500_12_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. (8189_72_0)
- ZORO SELECT Tool Steel Rod, 6 ft L, 5/8 in Dia. (DCFD2R.625-72)
- ZORO SELECT 0.1875" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (6813_72_0)
- ZORO SELECT Carbon Steel Square Bar, 12 in L, 3/8 in W (45s.375-12)
- ZORO SELECT 0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7633_72_0)
- Zoro Select Carbon Steel Rods