Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 5/64 in Dia.
Mfr # 4547_36_0
Zoro # G407044390
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 5/64 in
- Material Tool Steel
- Standards ASTM A681, SAE J437
- Length Tolerance Not Rated
- Decimal Equivalent 0.078125 in
Product Information
- Brand Zoro Select
- MFR # 4547_36_0
- Zoro # G407044390
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 5/64 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.0003 in |
Outside Diameter | 5/64 in |
Details
Material | Tool Steel |
Standards | ASTM A681, SAE J437 |
Item | A2 Tool Steel Rod |
Decimal Equivalent | 0.078125 in |
Tolerance Rating | Standard |
Tensile Strength | 100,000 psi |
Material Grade | A2 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Rockwell Hardness | B94 to B99 |
Yield Strength | 50,000 psi |
Shape | Rod |
Heat Treatable | Yes |
Mechanical Finish | Precision Ground |
Heat Treatment | Air Hardened |
Machinability | 65 % |
Application | Cutting Tools in Woodworking, Dies, Dowel Pins, Hammers, Industrial Knives, Punches, Tooling for Plastic |
Brinell Hardness | 200 to 235 |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Outside Diameter 5/64 in, Outside Diameter Tolerance +/-0.0003 in, Yield Strength 50,000 psi, Rockwell Hardness B94 to B99, Brinell Hardness 200 to 235, Tensile Strength 100,000 psi, Machinability 65 Percent, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" Brass Round Bar 485-H02 Extruded (18252)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALT9)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 3/4" W (BULK-RS-E60-99)
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-331)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/16 in Dia. (00R.437-36)
- ZORO SELECT Alloy Steel Plate, 36 in L (40f.75x4-36)
- ZORO SELECT Tool Steel Rod, 36 in L, 5/8 in Dia. (4683_36_0)
- ZORO SELECT Oil Hard, Drill Rod, Steel, 1inx36in L (60150)
- ZORO SELECT Oil Hard Drill Rod, O1, #33, 1/9, 0.112 In (O1D#336)
- ZORO SELECT Oil Hard Drill Rod, O1", 1/2", 0.5" (O1D126)
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- Zoro Select Alloy Steel Rods