Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 3/16 in Dia.
Mfr # 18559_36_0
Zoro # G807044501
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 3/16 in
- Material Tool Steel
- Decimal Equivalent 0.1875 in
- Length Tolerance Not Rated
- Standards ASTM A600, SAE J438
Product Information
- Brand Zoro Select
- MFR # 18559_36_0
- Zoro # G807044501
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 3/16 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter | 3/16 in |
Outside Diameter Tolerance | +/-0.0005 in |
Details
Material | Tool Steel |
Decimal Equivalent | 0.1875 in |
Item | M2 Tool Steel Rod |
Standards | ASTM A600, SAE J438 |
Machinability | Not Rated |
Tolerance Rating | Standard |
Heat Treatment | Air or Oil Hardened |
Mechanical Finish | Precision Ground |
Material Grade | M2 |
System of Measurement | Inch |
Rockwell Hardness | B99 |
Application | High-Speed Drills, Knives, Milling Cutters, Reamers, Saws, Taps |
Shape | Rod |
Heat Treatable | Yes |
Tensile Strength | 110,000 psi |
Includes Material Certificate | Yes |
Brinell Hardness | 230 |
Yield Strength | Not Rated |
Description
M2 Tool Steel Rod, Material Tool Steel, Material Grade M2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.0005 in, Yield Strength Not Rated, Rockwell Hardness B99, Brinell Hardness 230, Tensile Strength 110,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A600, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ZORO SELECT Slotted Shim 4 x 4" x 0.075", Pk10 (36D754)
- STEELWORKS 3/16X3X36 Flt Stl Bar (11678)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 1/32" Thick (BULK-PS-PTFE-10)
- ZORO SELECT Water Hard Drill Rod, W1, 13/64, 0.2031 In (W1D13646)
- ZORO SELECT Rod, Alloy, 4140, 4 In Dia x 6 Ft L, BHN 241 (2AHT2)
- ZORO SELECT Water Hard Drill Rod, W1, 1/2, 0.5 In (W1D126)
- ZORO SELECT Water Hard Drill Rod, W1, 7/64, 0.1093 In (W1D7646)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/32, 0.2187 In (O1D7326)
- ZORO SELECT Rod, Steel, 8620, 3/4 In Dia x 3 Ft L (2KUK1)
- ONLINEMETALS 3.5" Nom. Schedule 40 Aluminum Pipe 6061-T6 Extruded (7063)
- Zoro Select Alloy Steel Rods