Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 2 in Dia.
Mfr # DCFA2R2-36
Zoro # G506905189
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-3.00 in
- Rockwell Hardness C60
- Material Grade A2
Product Information
- Brand Zoro Select
- MFR # DCFA2R2-36
- Zoro # G506905189
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-3.00 in |
Fractional Size | 2 in |
Outside Diameter Tolerance | +.01/+.047 |
Outside Diameter | 2 in |
Overall Length | 36 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Rockwell Hardness | C60 |
Material Grade | A2 |
Fabrication | Hot Rolled |
Heat Treatable | Yes |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Yield Strength | 55,000 psi |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Shape | Rod |
Heat Treatment | Air Hardened |
Decimal Equivalent | 2 in |
Tensile Strength | Not Rated |
Includes Material Certificate | Yes |
Machinability | 42 % |
Brinell Hardness | 201 to 235 |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +.01/+.047, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-3.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Tube (8206)
- ZORO SELECT Rubber, Vinyl, 1/16"Thick, 12"x12", 70A (BULK-RS-PVC70-5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- RUBBER-CAL Neoprene Sheet, 80A, Smooth Finish, No Backing, Black, 0.125" Thickness, 36" Width, 60" Length (30-008-125)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (4797_12_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 4' L, 1" W (18f.437x1-48)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1 in Dia. (DCFA2R1-72)
- ZORO SELECT Carbon Steel Bar, 4' L, 2 1/4" W (18f.125x2.25-48)
- ZORO SELECT Carbon Steel Bar, 6" L, 1 1/8" W (18f1x1.125-6)
- ZORO SELECT 0.125" x 0.3125" Carbon Steel Rectangle Bar 1018 Cold Finish (7167_72_0)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 3 Ft L (2HJV4)
- Zoro Select Carbon Steel Rods