Shop All Alloy Steel Rods
Zoro Select
Tool Steel Rod, 36 in L, 1 in Dia.
Mfr # 4722_36_0
Zoro # G507044641
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fractional Size 1 in
- Material Tool Steel
- Standards ASTM A681, SAE J437
- Length Tolerance Not Rated
- Decimal Equivalent 1 in
Product Information
- Brand Zoro Select
- MFR # 4722_36_0
- Zoro # G507044641
- Country of Origin Brazil
- Category Alloy Steel Rods
Dimensions
Fractional Size | 1 in |
Length Tolerance | Not Rated |
Overall Length | 36 in |
Outside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.001 in |
Details
Material | Tool Steel |
Standards | ASTM A681, SAE J437 |
Decimal Equivalent | 1 in |
Item | S7 Tool Steel Rod |
Brinell Hardness | 188 to 223 |
Yield Strength | 53,000 psi |
Machinability | Not Rated |
System of Measurement | Inch |
Application | Chisels, Dies, Punches, Shear Blades |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Material Grade | S7 |
Mechanical Finish | Precision Ground |
Shape | Rod |
Heat Treatment | Air or Oil Hardened |
Tensile Strength | 97,000 psi |
Rockwell Hardness | B90 to B97 |
Description
S7 Tool Steel Rod, Material Tool Steel, Material Grade S7, Overall Length 36 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.001 in, Yield Strength 53,000 psi, Rockwell Hardness B90 to B97, Brinell Hardness 188 to 223, Tensile Strength 97,000 psi, Machinability Not Rated, Length Tolerance Not Rated, Includes Material Certificate Yes, Standards ASTM A681, SAE J437, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F1 Felt Roll No Adh, 1/4" Thick x 36" Wide x 10 Ft. L (BULK-FS-F1-4)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 8 In, 3 Ft (61F.75X8-36)
- ONLINEMETALS 0.375" Acetal Round Rod (Copolymer) Natural (21233)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Yellow (1001312Y)
- ZORO SELECT Oil Hard Drill Rod, O1, 5/32, 0.1562 In (O1D5326)
- ZORO SELECT Tool Steel Rod, 36 in L, 13/16 in Dia. (4699_36_0)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Water Hard Drill Rod, W1, #38, 0.101 In (W1D#386)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 3/8 in Dia. (40r1.375-6)
- ZORO SELECT Water Hard Drill Rod, W1, 13/32, 0.4062 In (W1D13326)
- ZORO SELECT Water Hard Drill Rod, W1, #30, 0.127 In (W1D#306)
- Zoro Select Alloy Steel Rods