Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 18 in L, 3/8 in Dia.
Mfr # dcfa2r.375-18
Zoro # G506905073
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-1.50 in
- Heat Treatment Air Hardened
- Outside Diameter Tolerance +.01/+.032
Product Information
- Brand Zoro Select
- MFR # dcfa2r.375-18
- Zoro # G506905073
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.50 in |
Outside Diameter Tolerance | +.01/+.032 |
Overall Length | 18 in |
Outside Diameter | 3/8 in |
Fractional Size | 3/8 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Heat Treatment | Air Hardened |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Rockwell Hardness | C60 |
Machinability | 42 % |
Fabrication | Hot Rolled |
Tolerance Rating | Oversized |
Decimal Equivalent | 0.375 in |
Yield Strength | 55,000 psi |
Tensile Strength | Not Rated |
Mechanical Finish | Mill |
Material Grade | A2 |
Brinell Hardness | 201 to 235 |
System of Measurement | Inch |
Shape | Rod |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 18 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance +.01/+.032, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-1.50 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/2" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-34)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-PP-12)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 18 (SPLEXICL.187-12X18)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 1/2 In Hexx6 Ft (2HJN1)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft (2HJY5)
- ZORO SELECT Tool Steel Rod, 12 in L, 7/8 in Dia. (DCFA2R.875-12)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/2 in Dia. (10467_72_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f1x12-12)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)
- Zoro Select Carbon Steel Rods