Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 18 in L, 1 1/2 in Dia.
Mfr # dcfa2r1.5-18
Zoro # G906905208
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-1.50 in
- Mechanical Finish Mill
- Tolerance Rating Oversized
Product Information
- Brand Zoro Select
- MFR # dcfa2r1.5-18
- Zoro # G906905208
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.50 in |
Fractional Size | 1 1/2 in |
Overall Length | 18 in |
Outside Diameter | 1 1/2 in |
Outside Diameter Tolerance | +.01/+.041 |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
Fabrication | Hot Rolled |
Rockwell Hardness | C60 |
Heat Treatable | Yes |
Machinability | 42 % |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Material Grade | A2 |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Brinell Hardness | 201 to 235 |
Tensile Strength | Not Rated |
Shape | Rod |
Yield Strength | 55,000 psi |
Decimal Equivalent | 1.5 in |
Heat Treatment | Air Hardened |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 18 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-1.50 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.5 in H, Galvanized Steel Finish (22188R150-C4)
- ONLINEMETALS 0.625" Silicon Bronze Round Bar 655-H04 (7822)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-PC-321)
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- ZORO SELECT Rod, Steel, 1215, 1 1/8 In Dia x 1 Ft (2HJX2)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/8 in Dia. (17R.625-72)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/8 in Dia. (DCFA2R.375-36)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Tool Steel Rod, 12 in L, 7/8 in Dia. (DCFA2R.875-12)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1/2 In Hexx6 Ft (2HJW1)
- ZORO SELECT 0.1875" x 0.625" Carbon Steel Rectangle Bar 1018 Cold Finish (6813_48_0)
- Zoro Select Carbon Steel Rods