Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 12 in L, 3 in Dia.
Mfr # DCFA2R3-12
Zoro # G906905222
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-1.00 in
- Shape Rod
- Heat Treatment Air Hardened
Product Information
- Brand Zoro Select
- MFR # DCFA2R3-12
- Zoro # G906905222
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.00 in |
Overall Length | 12 in |
Fractional Size | 3 in |
Outside Diameter Tolerance | +.01/+.051 |
Outside Diameter | 3 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Shape | Rod |
Heat Treatment | Air Hardened |
Tensile Strength | Not Rated |
Includes Material Certificate | Yes |
Fabrication | Hot Rolled |
Material Grade | A2 |
Machinability | 42 % |
Brinell Hardness | 201 to 235 |
Decimal Equivalent | 3 in |
Yield Strength | 55,000 psi |
Rockwell Hardness | C60 |
Tolerance Rating | Oversized |
Heat Treatable | Yes |
System of Measurement | Inch |
Mechanical Finish | Mill |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance +.01/+.051, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-1.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0470x1 1/2 ID, PK10 (24456)
- ZORO SELECT Rubber Cord, EPDM, 1/8 In Dia, 10 Ft (ZUSA-RC-680)
- PRECISION BRAND Arbor Shim, 0.0620x3/8 ID, Pk10 (25117)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-920)
- ZORO SELECT Tool Steel Rod, 6 ft L, 1/2 in Dia. (DCFD2R.5-72)
- ZORO SELECT Hex Stock, Carbon, 12L14, 5/8 In x1 ft. L (4YNF9)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/8 in Dia. (4792_36_0)
- ZORO SELECT Carbon Steel Sheet, 36 in L, 8 in W (18f.188x8-36)
- ZORO SELECT 0.125" x 3" Carbon Steel Rectangle Bar 1018 Cold Finish (7169_48_0)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f.25x12-6)
- ZORO SELECT Carbon Steel Rod, 36 in L, 3/16 in Dia. (4790_36_0)
- Zoro Select Carbon Steel Rods