Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 12 in L, 1/2 in Dia.
Mfr # DCFA2R.5-12
Zoro # G106905114
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-1.00 in
- Application Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # DCFA2R.5-12
- Zoro # G106905114
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.00 in |
Fractional Size | 1/2 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +.01/+.032 |
Outside Diameter | 1/2 in |
Details
Standards | ASTM A681, DIN 1.2363, SAE J437, SAE J438 |
Item | A2 Tool Steel Rod |
Material | Tool Steel |
Application | Blanking, Block and Ring Gauges, Brick Mold Liners, Coining Dies, Cold Forming Tools, Forming, Forming Rolls, Knurling Tools, Knurls, Mandrels, Master Hobs, Molds, Punch Plates, Punches, Reamers, Shear Blades, Slitter Blades, Spindles, Stamping Dies, Thread Roller Dies, Trim Dies |
System of Measurement | Inch |
Heat Treatable | Yes |
Brinell Hardness | 201 to 235 |
Fabrication | Hot Rolled |
Material Grade | A2 |
Tensile Strength | Not Rated |
Rockwell Hardness | C60 |
Tolerance Rating | Oversized |
Yield Strength | 55,000 psi |
Mechanical Finish | Mill |
Machinability | 42 % |
Decimal Equivalent | 0.5 in |
Heat Treatment | Air Hardened |
Includes Material Certificate | Yes |
Shape | Rod |
Description
A2 Tool Steel Rod, Material Tool Steel, Material Grade A2, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance +.01/+.032, Yield Strength 55,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60, Brinell Hardness 201 to 235, Tensile Strength Not Rated, Machinability 42 Percent, Length Tolerance +/-1.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2363, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 144 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879260)
- ZORO SELECT Grating Clip, G-Clip, 2 Bar H, PK25 (FSSGG-1E)
- K&S PRECISION METALS Round Aluminum Tube 1/4" X .049 X 6ft., Aluminum, 6 ft. L. (83061-6)
- USA INDUSTRIALS Buna-N U-Cup Seal - 1-1/8" ID x 1-5/8" OD x 1/4" Height, PK 5 (ZUSANU6226-22)
- ZORO SELECT Rod, Steel, 1215, 1 3/4 In Dia x 6 Ft (2HKA3)
- ZORO SELECT Rod, Steel, 1215, 1 In Dia x 3 Ft L (2HJY3)
- ZORO SELECT Carbon Steel Plate, 12 in L, 12 in W (18f2x12-12)
- ZORO SELECT Carbon Steel Rod, 36 in L, 9/16 in Dia. (18R.562-36)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 1/2 in Dia. (DCFA2R6.5-6)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Rod, Steel, 1018, 5/8 In Dia x 1 Ft L (2HJF7)
- Zoro Select Carbon Steel Rods