Shop All Carbon Steel Rods
Zoro Select
Tool Steel Rod, 12 in L, 1 1/2 in Dia.
Mfr # DCFD2R1.5-12
Zoro # G806905063
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
- Material Tool Steel
- Length Tolerance +/-1.00 in
- Tensile Strength Not Rated
- Brinell Hardness 217 to 255
Product Information
- Brand Zoro Select
- MFR # DCFD2R1.5-12
- Zoro # G806905063
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-1.00 in |
Overall Length | 12 in |
Outside Diameter Tolerance | +.01/+.041 |
Fractional Size | 1 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Standards | ASTM A681, DIN 1.2379, SAE J437, SAE J438 |
Item | D2 Tool Steel Rod |
Material | Tool Steel |
Tensile Strength | Not Rated |
Brinell Hardness | 217 to 255 |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Tolerance Rating | Oversized |
System of Measurement | Inch |
Material Grade | D2 |
Decimal Equivalent | 1.5 in |
Shape | Rod |
Fabrication | Hot Rolled |
Rockwell Hardness | C60 to C62 |
Heat Treatable | Yes |
Machinability | 27 % |
Application | Bending Dies, Blanking, Burnishing Tools, Drawing Dies, Extrusion Dies, Forming, Gages, Injection Screw and Tip Components, Knurls, Lamination Dies, Machine Parts, Master Parts, Rolls, Rotary Cutting Dies, Scrap Choppers, Seaming Rolls, Shear Blades, Slitting Cutters, Thread Rolling Dies, Tire Shredders, Trim Dies, Wear Parts |
Heat Treatment | Air Hardened |
Yield Strength | 50,000 psi |
Description
D2 Tool Steel Rod, Material Tool Steel, Material Grade D2, Overall Length 12 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +.01/+.041, Yield Strength 50,000 psi, Fabrication Hot Rolled, Rockwell Hardness C60 to C62, Brinell Hardness 217 to 255, Tensile Strength Not Rated, Machinability 27 Percent, Length Tolerance +/-1.00 in, Includes Material Certificate Yes, Standards ASTM A681, DIN 1.2379, SAE J437, SAE J438
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 36 in L, 3/4 in W (40S.75-36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.375" Thick (BULK-PS-PC-616)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (BULK-RS-SBRFR75-9)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 in Dia. (DCFA2R1-36)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_24_0)
- ZORO SELECT 0.125" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9997_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 1/4 in Dia. (17R2.25-72)
- ZORO SELECT 0.125" x 1.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10001_36_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 6" W (19619_72_0)
- ZORO SELECT 1.9375" Carbon Steel Round Bar 1045 Cold Finish (21693_36_0)
- Zoro Select Carbon Steel Rods