Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Plate, 18" L, 8" W
Mfr # 11817_18_0
Zoro # G103046032
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Width 8 in
- Thickness 0.125 in
- Material Tool Steel
- Finish Unfinished
Product Information
- Brand Zoro Select
- MFR # 11817_18_0
- Zoro # G103046032
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 8 in |
Fractional Size | 1/8 in x 8 in x 18 in |
Width Tolerance | +/-0.005 in |
Length Tolerance | +0.125 in/+0.25 in |
Overall Width | 8 in |
Overall Length | 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 8 in, Thickness 1/8 in, Fractional Size 1/8 in x 8 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Rubber Sheet & Rolls - 1/8" Thick x 3ft Width x 18ft Length (20-100)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 In, 6 Ft (2EZL9)
- ONLINEMETALS 0.25" x 1.25" Brass Rectangle Bar 360-H02 Extruded (1410)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (13509_12_36)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15703_24_36)
- ZORO SELECT 0.5" Hole x #16 Carbon Steel Expanded A36-Flattened (22495_24_48)
- ZORO SELECT Carbon Steel Bar, 12" L, 5/8" W (18F.25X.625-12)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_36)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 1 Wx4 Ft L (6SH16X12-48)
- ZORO SELECT Carbon Steel Rectangular Bar, 24" L, 4" W (1095 SpS0.05x4x241)
- Zoro Select Carbon Steel Sheets