Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 4" W
Mfr # 11510_36_0
Zoro # G003044299
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 200 to 235 BHN; Rockwell B94 to 99
- Length Tolerance +0.25 in/+0.5 in
Product Information
- Brand Zoro Select
- MFR # 11510_36_0
- Zoro # G003044299
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 4 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 5/8 in x 4 in x 36 in |
Overall Width | 4 in |
Overall Length | 36 in |
Description
Tool Steel Flat Stock, Steel Material, Width 4 in, Thickness 5/8 in, Fractional Size 5/8 in x 4 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 200 to 235 BHN; Rockwell B94 to 99, Grade A2, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.187 Thick, 12 X 18 (SPLEXICL.187-12X18)
- ONLINEMETALS 1.25" Carbon Steel Round Bar 12L14 Cold Drawn (7594)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/8" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11583_36_0)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_12_48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11622_36_0)
- ZORO SELECT Tool Steel Rectangle Plate, 18" L, 10" W (12019_18_0)
- ZORO SELECT Carbon Steel Bar, 36" L, 1 3/4" W (1095 SpS0.062x1.75x361)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13505_48_48)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/8" W (19291_36_0)
- Zoro Select Carbon Steel Sheets