Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 3/16" W
Mfr # 19276_36_0
Zoro # G707044724
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0625 in
- Material Tool Steel
- Tensile Strength 86,000 psi
- Thickness Tolerance +/-0.0005 in
- Yield Strength 48,000 psi
Product Information
- Brand Zoro Select
- MFR # 19276_36_0
- Zoro # G707044724
- Country of Origin Netherlands
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +0.25 in |
Overall Width | 3/16 in |
Overall Length | 36 in |
Details
Thickness | 0.0625 in |
Material | Tool Steel |
Tensile Strength | 86,000 psi |
Thickness Tolerance | +/-0.0005 in |
Yield Strength | 48,000 psi |
Standards | ASTM A681, SAE J437 |
Item | W1 Tool Steel Rectangular Bar Bar |
Shape | Rectangular Bar |
System of Measurement | Inch |
Rockwell Hardness | C56 |
Material Grade | W1 |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Mechanical Finish | Precision Ground |
Tolerance Rating | Standard |
Includes Material Certificate | Yes |
Brinell Hardness | 180 |
Heat Treatment | Water Hardened |
Description
W1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade W1, Thickness 0.0625 in, Thickness Tolerance +/-0.0005 in, Overall Length 36 in, Overall Width 3/16 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 86,000 psi, Brinell Hardness 180, Rockwell Hardness C56, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sq Tube, 304SS, 4 OD Sq x 3 3/4 ID Sq, 6 ft (4YUM2)
- ZORO SELECT Flat Stock, Copper, 110, 3/16 x 3/4 In, 3 Ft (CUREC00149)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.02 In, PK2 (23240)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 2 in Thick, Blue (5GDK4)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11679_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11267_18_0)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 12 in W (21989_12_48)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 5/16" W (18S.312-12)
- ZORO SELECT Carbon Steel Bar, 24" L, 5 1/2" W (18F1X5.5-24)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4" W (18F.188X4-72)
- ZORO SELECT 0.06" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13516_12_36)
- Zoro Select Carbon Steel Sheets