Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 1/4" W
Mfr # 19282_36_0
Zoro # G207044729
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.15625 in
- Material Tool Steel
- Yield Strength 48,000 psi
- Tensile Strength 86,000 psi
- Length Tolerance +0.25 in
Product Information
- Brand Zoro Select
- MFR # 19282_36_0
- Zoro # G207044729
- Country of Origin Netherlands
- Category Carbon Steel Sheets
Dimensions
Length Tolerance | +0.25 in |
Overall Length | 36 in |
Overall Width | 1/4 in |
Details
Thickness | 0.15625 in |
Material | Tool Steel |
Yield Strength | 48,000 psi |
Tensile Strength | 86,000 psi |
Item | W1 Tool Steel Rectangular Bar Bar |
Standards | ASTM A681, SAE J437 |
Thickness Tolerance | +/-0.0005 in |
Brinell Hardness | 180 |
Rockwell Hardness | C56 |
Heat Treatable | Yes |
Material Grade | W1 |
Tolerance Rating | Standard |
Shape | Rectangular Bar |
Includes Material Certificate | Yes |
Mechanical Finish | Precision Ground |
Heat Treatment | Water Hardened |
System of Measurement | Inch |
Fabrication | Cold Finished |
Description
W1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade W1, Thickness 0.15625 in, Thickness Tolerance +/-0.0005 in, Overall Length 36 in, Overall Width 1/4 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Water Hardened, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 86,000 psi, Brinell Hardness 180, Rockwell Hardness C56, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-PC-324)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/2" W (18S1.5-6)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-10)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .002x6x50" (002-6-50)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11265_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11221_36_0)
- ZORO SELECT 0.75" Hole x #13 Carbon Steel Expanded A36-Standard (22557_24_24)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21188S100-B2)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15702_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 3 Ft L (2HHT1)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 3/4" W (11262_36_0)
- Zoro Select Carbon Steel Sheets