Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 1" W
Mfr # 11675_36_0
Zoro # G003046224
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Yield Strength 58,000 psi
- Fractional Size 1/16 in x 1 in x 36 in
Product Information
- Brand Zoro Select
- MFR # 11675_36_0
- Zoro # G003046224
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 1 in |
Fractional Size | 1/16 in x 1 in x 36 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +/-0.005 in |
Overall Length | 36 in |
Overall Width | 1 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1 in, Thickness 1/16 in, Fractional Size 1/16 in x 1 in x 36 in, Finish Unfinished, Length 36 in, Length Tolerance +0.250 to +0.500 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PVC-17)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.125 Thick, 48 X 48 (SPCCL.125GP Polycarbonate-48X48)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.7945 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/16A-100)
- ZORO SELECT Bar, Rect, Stl, 1018, 3 x 5 In, 1 Ft L (2AHF3)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (11677_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 2" W (11808_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11622_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (13505_48_48)
- ZORO SELECT 12 ga. (0.105") Carbon Steel Sheet A606/A588A Weathering Steel (21990_24_48)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 2 in W (18S2-6)
- ZORO SELECT Carbon Steel Perforated Sheet, 36 in L (15700_36_36)
- Zoro Select Carbon Steel Sheets