Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 36" L, 1 1/2" W
Mfr # 11677_36_0
Zoro # G403046138
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Material Tool Steel
- Finish Unfinished
- Tensile Strength 104,500 psi
- Grade O1
Product Information
- Brand Zoro Select
- MFR # 11677_36_0
- Zoro # G403046138
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 in |
Width | 1 1/2 in |
Length Tolerance | +0.25 in/+0.5 in |
Width Tolerance | +/-0.005 in |
Fractional Size | 1/16 in x 1 1/2 in x 36 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Description
O1 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade O1, Thickness 0.0625 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1 1/2 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 104,500 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.25 in/+0.5 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- ZORO SELECT Viton Ball, 5/8 in, Black, Standard Grade (BULK-RB-V70-6)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .005x6x50" (005-6-50)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/32C-25)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 6" W (11815_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/2" W (7153_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1" W (11675_36_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 1 Ft (2HHH3)
- ZORO SELECT Carbon Steel Rectangular Bar, 12" L, 6" W (1095 SpS0.062x6x121)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (14695_24_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 1 In, 3 Ft L (2HHJ2)
- Zoro Select Carbon Steel Sheets