Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 4" W
Mfr # 11460_18_0
Zoro # G803044277
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Thickness Tolerance +0.015 in
- Width Tolerance +0.010 in/+0.015 in
Product Information
- Brand Zoro Select
- MFR # 11460_18_0
- Zoro # G803044277
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 4 in |
Width Tolerance | +0.010 in/+0.015 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 1/2 in x 4 in x 18 in |
Overall Width | 4 in |
Overall Length | 18 in |
Description
A2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.5 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 4 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness B94 to B99, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 7/64, 0.1093 In (W1D7646)
- ZORO SELECT Gray Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-PCT-129)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X1X50T)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/8 in Overall Width, Style: E (ZTRIM-341)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11452_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11456_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11286_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 x 2 1/2 In, 1 Ft (2HHW7)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 1/2 In, 6 Ft (2HHL4)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_12)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 6 In, 1 Ft (2AHB7)
- Zoro Select Carbon Steel Sheets