Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 3/4" W
Mfr # 11425_18_0
Zoro # G103045653
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Tensile Strength 93,000 psi
- Width Tolerance +0.010 in/+0.015 in
Product Information
- Brand Zoro Select
- MFR # 11425_18_0
- Zoro # G103045653
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 3/4 in |
Width Tolerance | +0.010 in/+0.015 in |
Fractional Size | 3/8 in x 3/4 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Overall Width | 3/4 in |
Overall Length | 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 3/4 in, Thickness 3/8 in, Fractional Size 3/8 in x 3/4 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-882)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 1/4 in W (22537_36_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 6" W (11565_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11318_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11381_18_0)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/8 in W (18H.625-36)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11472_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x2 1/2 In, 1 Ft L (2HJB8)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 3 In, 1 Ft L (2HGZ8)
- Zoro Select Carbon Steel Sheets