Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 3" W
Mfr # 11324_18_0
Zoro # G403045575
product price: $76.85
/ea
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Fractional Size 1/4 in x 3 in x 18 in
- Standards ASTM A681, SAE J437
Product Information
- Brand Zoro Select
- MFR # 11324_18_0
- Zoro # G403045575
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 3 in |
Fractional Size | 1/4 in x 3 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Length | 18 in |
Overall Width | 3 in |
Description
O1 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade O1, Thickness 0.25 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 3 in, Heat Treatable Yes, Heat Treatment Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 58,000 psi, Tensile Strength 93,000 psi, Brinell Hardness 177 to 212, Rockwell Hardness B88 to B95, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (10460_24_0)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.003", Pk20 (MSE003)
- ONLINEMETALS 0.75" Aluminum Round Bar 6061-T6511-Extruded (1087)
- ZORO SELECT Tool Steel Rod, 12 in L, 5 in Dia. (DCFA2R5-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11486_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11425_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11381_18_0)
- ZORO SELECT Carbon Steel Bar, 24" L, 3/4" W (18F.125X.75-24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 2 In, 1 Ft L (2HHH1)
- ZORO SELECT Flat Stock, LCS, Hot Rld, 3/16 InT, 1Wx1Ft L (HP.188X12-12)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/4" W (11670_18_0)
- Zoro Select Carbon Steel Sheets