Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 2" W
Mfr # 11182_18_0
Zoro # G203045164
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Tensile Strength 110,000 psi
- Fractional Size 1/8 in x 2 in x 18 in
Product Information
- Brand Zoro Select
- MFR # 11182_18_0
- Zoro # G203045164
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 2 in |
Fractional Size | 1/8 in x 2 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Width | 2 in |
Overall Length | 18 in |
Description
D2 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade D2, Thickness 0.125 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 2 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 68,000 psi, Tensile Strength 110,000 psi, Brinell Hardness 220 to 255, Rockwell Hardness B97 to B102, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.125" x 0.25" Brass Rectangle Bar 360-H02 Extruded (1356)
- ZORO SELECT Straight Wire, 12 ga., Bare Wire, 3.5 ft. (12BASC42)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 0.50 inch Dia (0.50RD304SS-1)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3/4" W (11251_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11179_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11211_18_0)
- ZORO SELECT Expanded Sheet, Flat, Stl, 8 x 4 ft, 1/2-#13 (41F05013-48X96)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22559_24_48)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15701_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/4 x 3 In, 3 Ft (2HJA7)
- Zoro Select Carbon Steel Sheets