Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1/2" W
Mfr # 11371_18_0
Zoro # G203045928
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Length Tolerance +0.125 in/+0.25 in
- Hardness Scale 177 to 212 BHN; Rockwell B88 to 95
Product Information
- Brand Zoro Select
- MFR # 11371_18_0
- Zoro # G203045928
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/2 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 5/16 in x 1/2 in x 18 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Description
Tool Steel Flat Stock, Steel Material, Width 1/2 in, Thickness 5/16 in, Fractional Size 5/16 in x 1/2 in x 18 in, Finish Unfinished, Length 18 in, Length Tolerance +0.125 to +0.250 in, Hardness Scale 177 to 212 BHN; Rockwell B88 to 95, Grade O1, Standards ASTM-A681, FED-QQ-T-570, SAE-J-437
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Assortment, 13 PC (44756)
- ZORO SELECT Oil Hard Drill Rod, O1, 17/32, 0.5312 In (O1D17326)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 7/64 in Overall Width, Style: B (ZTRIM-11)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 3" W (11432_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11608_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1 1/4" W (11427_18_0)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 3 In, 1 Ft (2HJB9)
- ZORO SELECT 0.1875" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13534_12_12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 8 in W (18F.25X8-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1 in W (18S1-72)
- Zoro Select Carbon Steel Sheets