Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1/2" W
Mfr # 11286_18_0
Zoro # G103044533
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Material Tool Steel
- Finish Unfinished
- Hardness Scale 200 to 235 BHN; Rockwell B94 to 99
- Thickness Tolerance +0.015 in
Product Information
- Brand Zoro Select
- MFR # 11286_18_0
- Zoro # G103044533
- Country of Origin Multiple
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/2 in |
Fractional Size | 1/4 in x 1/2 in x 18 in |
Length Tolerance | +0.125 in/+0.25 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Description
A2 Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.25 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 1/2 in, Heat Treatable Yes, Heat Treatment Air Hardened, Mechanical Finish Precision Ground, Yield Strength 50,000 psi, Tensile Strength 100,000 psi, Brinell Hardness 200 to 235, Rockwell Hardness B94 to B99, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in, Shape Rectangular Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Clear 5005 AQ (23891)
- E. JAMES Sheet Rubber, 3/32, 2" X 24" Neo Economy 50 (50050-3/32Q)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18634_24_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11452_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 4" W (11460_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 2" W (11456_18_0)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1/2" W (11211_18_0)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (23753_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 6 In, 6 Ft L (2AHA2)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 3 in W (18S3-36)
- Zoro Select Carbon Steel Sheets